Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other: Handle With Valve Cartridge

  • Mfr # RP76953KS

  • Zoro # G408461042


product price: $60.89
/ea

Key Features

Finish
Black Stainless
Overall Width
2.5 in
Height
2.0 in
Length (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP76953KS
Zoro #
G408461042
UPC #
34449893572
Country of Origin
China

Dimensions

Overall Width
2.5 in
Height
2.0 in
Length (In.)
3.25 in

Details

Finish
Black Stainless

Description


  • •Features Black Stainless Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.