Zoro Homepage

Other: Hub Assembly - Pull-Out Kitchen

  • Mfr # RP70740BL

  • Zoro # G508589257


product price: $69.15
/ea

Key Features

Material
ABS - Plastic
Finish
Matte Black
Width
2.31 in
Height
5.75 in
Length
5.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP70740BL
Zoro #
G508589257
UPC #
195205010548
Country of Origin
China

Dimensions

Width
2.31 in
Height
5.75 in
Length
5.19 in

Details

Material
ABS - Plastic
Finish
Matte Black

Description


  • •Constructed of ABS - Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.