Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other: Hydrachoice Square Body Spray Trim

  • Mfr # T50210-KS-PR

  • Zoro # G708457950


product price: $147.90
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Black Stainless
Material of Construction
Plastic
Length (In.)
3.78 in
Standards
CEC Certified
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50210-KS-PR
Zoro #
G708457950
UPC #
195205001935
Country of Origin
China

Dimensions

Length (In.)
3.78 in
Height
3.5 in
Width
3.5 in

Details

Finish
Lumicoat Black Stainless
Material of Construction
Plastic
Standards
CEC Certified

Description

Create a truly custom shower by installing this HydraChoice Body Spray Square Trim Only. With easy-to-remove spray heads, HydraChoice body sprays give you the freedom to change the style, spray pattern and pressure at any time. Choose from 4, interchangeable spray heads sold separately with H2Okinetic Technology or Touch Clean spray holes. Available spray options are Invigorating, Soothing, Massaging and Full Spray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.