Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Metal Lever Handle Set - Less Accents

  • Mfr # H22PB

  • Zoro # G108460994


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Includes
Handles
Overall Width
1.59 in
Length (In.)
1.72 in
Height
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H22PB
Zoro #
G108460994
UPC #
34449361866
Country of Origin
China

Dimensions

Overall Width
1.59 in
Length (In.)
1.72 in
Height
2.28 in

Details

Finish
Polished Brass
Includes
Handles

Description

Metal lever handle


  • •Metal lever handle
  • •Metal lever handle
  • •Metal lever handle
  • •Metal lever handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.