This item is Discontinued.

Delta Mounting Bracket Contemporary RP64240BL

Mounting Bracket Contemporary (Discontinued)

  • Mfr # RP64240BL
  • Zoro # G201762582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP64240BL
Zoro #
G201762582
UPC #
34449947435
Country of Origin
China

Dimensions

Length (In.)
0.88 in
Height (In.)
1.38 in

Details

Finish
Matte Black
Material
Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.