Shop DELTA
See all product information
Create Account
Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets
Mfr # R10000-IP
Zoro # G1430144
product price:Â $65.49
/eaKey Features
Type
Faucet
Length
2.13
Width
4
Height
4
Function
Rough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10000-IP
- Zoro #
- G1430144
- UPC #
- 34449518000
- Country of Origin
- United States
Dimensions
- Length
- 2.13
- Width
- 4
- Height
- 4
Details
- Item
- Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets
- Type
- Faucet
- Function
- Rough
- Mfr. Series
- UniversalTubShower
- Series
- Other
Description
Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.