Zoro Homepage

Other Renovation Kit - 600 Series Tub & Shower

  • Mfr # RP54870RB

  • Zoro # G612468219


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
6.75 in
Width
6.75 in
Height
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP54870RB
Zoro #
G612468219
UPC #
34449628358
Country of Origin
United States

Dimensions

Length
6.75 in
Width
6.75 in
Height
3.38 in

Details

Material
Metal
Finish
Venetian Bronze

Description

Updates 600 Series tub and shower valve trim, whether knob or lever handle, to the standard chrome, contemporary brushed stainless steel, or traditional rubbed Venetian bronze finish. Includes a matching finish lever handle.


  • Kits to update old 600 series Tub and Shower trim pieces in chrome, RB and SS.
  • Includes the following RPs within the kit: RP17443 - lever handle; RP5883 - escutcheon; RP1050 - cap; RP5893 - sleeve; RP196 - escutcheon screws; RP20111 - conversion ball; RP4993 - seats & springs; RP188 - cam and packing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.