Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Replacement Bar Matte Black

  • Mfr # RP103791BL

  • Zoro # G115694764


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Black
Depth
1.06 in
Width
0.88 in
Spout Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103791BL
Zoro #
G115694764
UPC #
195205115960
Country of Origin
China

Dimensions

Depth
1.06 in
Width
0.88 in
Spout Length
0.88 in
Overall Length (In.)
0.88 in
Overall Height (In.)
1.06 in

Details

Material
Brass
Finish
Matte Black
Color/Finish
Black

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.