Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Replacement Bar Stainless

  • Mfr # RP103791SS

  • Zoro # G915694810


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Stainless
Color/Finish
Silver
Depth
1.06 in
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103791SS
Zoro #
G915694810
UPC #
195205115991
Country of Origin
China

Dimensions

Depth
1.06 in
Width
0.88 in
Spout Length
0.88 in
Overall Height (In.)
1.06 in
Overall Length (In.)
0.88 in

Details

Material
Brass
Finish
Stainless
Color/Finish
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.