
Other Shower Arm - 16
Mfr # RP46870
Zoro # G706504533
product price: $65.75
/eaKey Features
Finish
Chrome
Width (In.)
0.81
Height (In.)
2.5
Length
16
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP46870
Zoro #
G706504533
UPC #
34449530170
Country of Origin
China
Dimensions
Width (In.)
0.81
Height (In.)
2.5
Length
16
Details
Item
Showering Component
Finish
Chrome
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.