
Other Shower Arm - 16
Mfr # RP46870CZ
Zoro # G106504621
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width (In.)
0.81
Height (In.)
2.5
Length
16
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP46870CZ
Zoro #
G106504621
UPC #
34449661102
Country of Origin
China
Dimensions
Width (In.)
0.81
Height (In.)
2.5
Length
16
Details
Item
Showering Component
Finish
Champagne Bronze
Color
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.