Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Shower Arm - 16

  • Mfr # RP46870RB

  • Zoro # G806504808


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Color
Bronze
Length
16
Height (In.)
2.5
Width (In.)
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team