Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Shower Arm - 16

  • Mfr # RP46870SS

  • Zoro # G006504714


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width (In.)
0.81
Color
Silver
Length
16
Height (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP46870SS
Zoro #
G006504714
UPC #
34449568272
Country of Origin
China

Dimensions

Width (In.)
0.81
Length
16
Height (In.)
2.5

Details

Item
Showering Component
Finish
Stainless
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.