
Other Shower Arm
Mfr # RP40593RB
Zoro # G306504698
product price: $66.19
/eaKey Features
Finish
Venetian Bronze
Length
7
Height (In.)
2.97
Width (In.)
0.81
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP40593RB
Zoro #
G306504698
UPC #
34449556378
Country of Origin
China
Dimensions
Length
7
Height (In.)
2.97
Width (In.)
0.81
Details
Item
Shower Arm
Finish
Venetian Bronze
Color
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.