Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Shower Arm

  • Mfr # RP6023CZ

  • Zoro # G806504556


product price: $66.99
/ea

Key Features

Finish
Champagne Bronze
Width (In.)
0.69
Color
Bronze
Length
5.75
Height (In.)
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP6023CZ
Zoro #
G806504556
UPC #
34449643610
Country of Origin
China

Dimensions

Width (In.)
0.69
Length
5.75
Height (In.)
0.69

Details

Item
Shower Arm
Finish
Champagne Bronze
Color
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.