Zoro Homepage

Other Shower Arm

  • Mfr # RP6023CZPR

  • Zoro # G408463848


product price: $62.79
/ea

Key Features

Finish
Lumicoat Champagne Bronze
Material
Brass
Length
5.75 in
Width (In.)
0.69 in
Height (In.)
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6023CZPR
Zoro #
G408463848
UPC #
195205037019
Country of Origin
China

Dimensions

Length
5.75 in
Width (In.)
0.69 in
Height (In.)
0.69 in

Details

Finish
Lumicoat Champagne Bronze
Material
Brass

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.