Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other: Shower Arm

  • Mfr # RP6023PNPR

  • Zoro # G308463801


product price: $67.15
/ea

Key Features

Finish
Lumicoat Polished Nickel
Material
Brass
Height (In.)
0.69 in
Width (In.)
0.69 in
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6023PNPR
Zoro #
G308463801
UPC #
195205006046
Country of Origin
China

Dimensions

Height (In.)
0.69 in
Width (In.)
0.69 in
Length
5.75 in

Details

Finish
Lumicoat Polished Nickel
Material
Brass

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.