Zoro Homepage

Other Side Spray & Hose Assembly

  • Mfr # RP39345

  • Zoro # G212468176


product price: $54.65
/ea

Key Features

Material
ABS - Plastic
Finish
Chrome
Spout Length
2.69 in
Overall Height (In.)
1.13 in
Depth
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP39345
Zoro #
G212468176
UPC #
34449476836
Country of Origin
United States

Dimensions

Spout Length
2.69 in
Overall Height (In.)
1.13 in
Depth
1.13 in
Overall Length (In.)
2.69 in
Width
5.19 in

Details

Material
ABS - Plastic
Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.