Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Side Spray & Hose Assembly

  • Mfr # RP39345PB

  • Zoro # G712468201


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Polished Brass
Width
5.19 in
Overall Height (In.)
1.13 in
Overall Length (In.)
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP39345PB
Zoro #
G712468201
UPC #
34449476904
Country of Origin
United States

Dimensions

Width
5.19 in
Overall Height (In.)
1.13 in
Overall Length (In.)
2.69 in
Spout Length
2.69 in
Depth
1.13 in

Details

Material
ABS - Plastic
Finish
Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.