Zoro Homepage

Other: Single Metal Lever Handle Assembly - 17 Series

  • Mfr # RP100727KS

  • Zoro # G208460986


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Material
Metal
Length (In.)
3 in
Overall Width
4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100727KS
Zoro #
G208460986
UPC #
34449919210
Country of Origin
China

Dimensions

Length (In.)
3 in
Overall Width
4 in
Height
5 in

Details

Finish
Black Stainless
Material
Metal

Description

A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The designs classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.