
Other Slide Mechanism Lumicoat Champagne Bronze
Mfr # RP103788CZPR
Zoro # G815694774
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Champagne Bronze
Depth (In.)
4.88 in
Color
Bronze
Length (In.)
2.38 in
Material
ABS - Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103788CZPR
Zoro #
G815694774
UPC #
195205116097
Country of Origin
China
Dimensions
Depth (In.)
4.88 in
Length (In.)
2.38 in
Length
2.38 in
Height (In.)
4.88 in
Width
1.63 in
Details
Finish
Lumicoat Champagne Bronze
Color
Bronze
Material
ABS - Plastic
Description
- Genuine Delta manufacturing
- Manufactured in China
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.