Other Slide Mechanism Lumicoat Chrome
- Mfr # RP103788PCPR
- Zoro # G415694686
product price:Â
$
75.15
/ea
Key Features
Finish
Lumicoat Chrome
Depth (In.)
4.88 in
Color
Chrome
Length (In.)
2.38 in
Material
ABS - Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP103788PCPR
- Zoro #
- G415694686
- UPC #
- 195205116103
- Country of Origin
- China
Dimensions
- Depth (In.)
- 4.88 in
- Length (In.)
- 2.38 in
- Length
- 2.38 in
- Width
- 1.63 in
- Height (In.)
- 4.88 in
Details
- Finish
- Lumicoat Chrome
- Color
- Chrome
- Material
- ABS - Plastic
Description
- Genuine Delta manufacturing
- Manufactured in China
- ABS - Plastic construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.