Zoro Homepage

Other Stem Unit Assembly, Seat & Spring, Bonnet Nut & Washer

  • Mfr # RP74418

  • Zoro # G112415874


product price: $69.85
/ea

Key Features

Material
Metal
Length
1.13 in
Depth
2.13 in
Overall Width (In.)
1.13 in
Width
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP74418
Zoro #
G112415874
UPC #
34449715959
Country of Origin
China

Dimensions

Length
1.13 in
Depth
2.13 in
Overall Width (In.)
1.13 in
Width
1.13 in
Overall Height (In.)
2.13 in

Details

Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.