Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other: Surface Mount Body Spray

  • Mfr # 50150-PN-PR

  • Zoro # G608539459


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Polished Nickel
Material of Construction
Brass
Length (In.)
2.16 in
Standards
CEC Certified
Width
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50150-PN-PR
Zoro #
G608539459
UPC #
195205000556
Country of Origin
China

Dimensions

Length (In.)
2.16 in
Width
2.69 in
Height
2.69 in

Details

Finish
Lumicoat Polished Nickel
Material of Construction
Brass
Standards
CEC Certified

Description

Experience a shower tailored to you with Delta body sprays. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.