Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Temperature Knob & Cover - 17 Series

  • Mfr # RP91920BL

  • Zoro # G601763080


product price: $48.59
/ea

Key Features

Finish
Matte Black
Material
Zinc
Overall Height
2.75 in
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91920BL
Zoro #
G601763080
UPC #
34449935869
Country of Origin
United States

Dimensions

Overall Height
2.75 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.