Zoro Homepage

Other Temperature Knob & Cover - T17 Integrated Diverter

  • Mfr # RP84986PN

  • Zoro # G301763717


product price: $74.15
/ea

Key Features

Finish
Polished Nickel
Material
Plastic
Overall Height
2.69 in
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84986PN
Zoro #
G301763717
UPC #
34449936002
Country of Origin
United States

Dimensions

Overall Height
2.69 in

Details

Finish
Polished Nickel
Material
Plastic
Handle Type
Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.