Other: Transitional Beverage Faucet
- Mfr # 1920-BL-DST
- Zoro # G508584382
product price:Â
$
339.00
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Standards
CEC Certified
Width
3.5 in
Material
Zinc
Length (In.)
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1920-BL-DST
- Zoro #
- G508584382
- UPC #
- 34449979801
- Country of Origin
- China
- Finish
- Matte Black
- Standards
- CEC Certified
- Material
- Zinc
Dimensions
- Width
- 3.5 in
- Length (In.)
- 6.5 in
- Height
- 9.5 in
Description
Delta Beverage Faucets conveniently provide purified drinking water in a wide range of styles and finishes. Air gaps are integrated within the faucet for easy use with a reverse osmosis system. Delta Beverage Faucets are for cold water installation only and ideal for any reverse osmosis RO, under the counter water filtration systems, or chillers but cannot be used with Instant Hot tanks. If installation does not require an air gap, the connection can simply be cut or coiled out of the way under the deck. Perfect for the pantry, butler's kitchen, or bar, but stylish enough to be featured next to your main faucet. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.