Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other: Transitional Beverage Faucet

  • Mfr # 1920-RB-DST

  • Zoro # G208584378


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Width
3.5 in
Height
9.5 in
Material
Zinc
Length (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920-RB-DST
Zoro #
G208584378
UPC #
34449979818
Country of Origin
China

Dimensions

Width
3.5 in
Height
9.5 in
Length (In.)
6.5 in

Details

Finish
Venetian Bronze
Material
Zinc
Standards
CEC Certified

Description

Delta Beverage Faucets conveniently provide purified drinking water in a wide range of styles and finishes. Air gaps are integrated within the faucet for easy use with a reverse osmosis system. Delta Beverage Faucets are for cold water installation only and ideal for any reverse osmosis RO, under the counter water filtration systems, or chillers but cannot be used with Instant Hot tanks. If installation does not require an air gap, the connection can simply be cut or coiled out of the way under the deck. Perfect for the pantry, butler's kitchen, or bar, but stylish enough to be featured next to your main faucet. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.