Zoro Homepage

Other Tub Spout - Pull-Down Diverter

  • Mfr # RP17453PB

  • Zoro # G607048273


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Length
5.25
Width (In.)
2.5
Color
Gold
Height (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP17453PB
Zoro #
G607048273
UPC #
34449431279
Country of Origin
United States

Dimensions

Length
5.25
Width (In.)
2.5
Height (In.)
2.5

Details

Item
Showering Component
Finish
Polished Brass
Color
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.