Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Tube & Escutcheon

  • Mfr # RP103256BL

  • Zoro # G308462507


product price: $57.09
/ea

Key Features

Color/Finish
Matte Black
Material
Brass
Depth
2.75 in
Width
2.75 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103256BL
Zoro #
G308462507
UPC #
195205059141
Country of Origin
China

Dimensions

Depth
2.75 in
Width
2.75 in
Height
5 in

Details

Color/Finish
Matte Black
Material
Brass
Finish
Matte Black

Description

  • Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.