Zoro Homepage

Other: Two Metal Lever Handle Kit - Centerset

  • Mfr # RP100703KS

  • Zoro # G108464602


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Material
Zinc
Overall Width
6 in
Length (In.)
2.5 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100703KS
Zoro #
G108464602
UPC #
34449920940
Country of Origin
China

Dimensions

Overall Width
6 in
Length (In.)
2.5 in
Height
3 in

Details

Finish
Black Stainless
Material
Zinc

Description

A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The designs classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.