Shop DELTA
See all product information
Create Account
Overflow Plate/Screws, Trip Lev
Mfr # RP31555
Zoro # G0880329
product price: $75.25
/eaKey Features
Type
Faucet
Finish
Chrome
Weight
0.225 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Series
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP31555
- Zoro #
- G0880329
- UPC #
- 034449422673
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Drain Tub / Shower Faucet
- Type
- Faucet
- Finish
- Chrome
- Weight
- 0.225 lb
- Series
- Other
- Mfr. Series
- Excluded
- Function
- Tub / Shower
Description
Delta Overflow Plate/Screws,Trip Lev
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.