Zoro Homepage

P-Trap

  • Mfr # DT031141-KS

  • Zoro # G608658778


product price: $169.90
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length (In.)
12.88 in
Width
3 in
Height (In.)
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT031141-KS
Zoro #
G608658778
UPC #
195205025634
Country of Origin
China

Dimensions

Length (In.)
12.88 in
Width
3 in
Height (In.)
5.38 in

Details

Material of Construction - Drains
Brass
Finish
Black Stainless

Description

Create a cohesive look in your bathroom with a decorative Delta P-trap. Ideal for open vanities and exposed sinks, this P-trap is available in an array of finishes to coordinate with any Delta bathroom faucet. You can install with confidence, knowing that Delta products are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with Delta bathroom faucet finish
  • 1-1/4-inch diameter drain pipe
  • 12-inch overall length
  • Durable brass construction
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Optional extension tube (RP101907KS) available separately for sink drain pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.