Zoro Homepage

P-Trap Extension

  • Mfr # RP101907PN

  • Zoro # G308598114


product price: $47.95
/ea

Key Features

Material of Construction - Drains
Brass
Length (In.)
0.88 in
Height (In.)
3.38 in
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101907PN
Zoro #
G308598114
UPC #
195205025993
Country of Origin
China

Dimensions

Length (In.)
0.88 in
Height (In.)
3.38 in
Width
0.88 in

Details

Material of Construction - Drains
Brass
Finish
Polished Nickel

Description

1.25" outside diameter slip joint extension tub


  • 10" overall length
  • Includes nut and washer
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.