Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59456-SS-PK
Zoro #
G8794060
UPC #
034449670616
Country of Origin
China
Dimensions
Height
5-3/4"
Width
5-3/4"
Depth
3-5/16"
Face Dia.
5-3/4"
Details
Item
4-Setting Hand Shower
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Stainless Steel
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117. 1
Description
Palm 4,Setting,Hand Shower
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.