Peerless Bathroom Faucet, 1.2 gpm, 2-Faucet Handle, Chrome Plated, Knob Handle, Standard Spout
Mfr # P240LF
Zoro # G910038749
product price: $42.52
/eaKey Features
Finish
Chrome
Number of Handles
2
Handle Type
Knob
Flow Rate
1.2 GPM
CEC Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P240LF
Zoro #
G910038749
UPC #
34449652452
Country of Origin
China
Dimensions
Height
3 in
Overall Width
6-1/2 in
Length (In.)
5.84 in
Details
Finish
Chrome
Number of Handles
2
Handle Type
Knob
Flow Rate
1.2 GPM
CEC Compliant
Yes
Standards
Watersense
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.