Shop DELTA
See all product information
Create Account
Peerless Xander Tub Shower MultiCh
- Mfr # PTT14419
- Zoro # G0877443
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Chrome
Length
8.63
Depth (In.)
8.63
Height
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTT14419
- Zoro #
- G0877443
- UPC #
- 034449871259
- Country of Origin
- United States
- Item
- Delta Peerless Xander Tub Shower MultiCh
- Type
- Faucet
- Finish
- Chrome
- Weight
- 2.952 lb
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.5
- CEC Compliant
- T
- Valve Type
- Single-function pressure balance cartridge
- Series
- Xander®
- GPM
- 1.5
- Mfr. Series
- 1400SeriesUniversal
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
Delta Peerless Xander Tub Shower MultiCh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.