Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pierce Escutcheon and Base Plate

  • Mfr # RP101501CZ

  • Zoro # G608462603


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Color/Finish
Champagne Bronze
Material
Brass
Height
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101501CZ
Zoro #
G608462603
UPC #
195205065951
Country of Origin
Unknown

Dimensions

Height
0.56 in

Details

Item
Escutcheon With Seal
Color/Finish
Champagne Bronze
Material
Brass
Finish
Champagne Bronze

Description

Delta Pierce Escutcheon And Base Plate
  • Champagne Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.