Zoro Homepage

Pierce Escutcheon

  • Mfr # RP101476PC

  • Zoro # G208455494


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Color/Finish
Chrome
Material
Zinc
Width
7.4 in
Height
6.88 in
Length
8.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team