Zoro Homepage

Pierce Escutcheon with Baseplate

  • Mfr # RP101501BL

  • Zoro # G508462598


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Color/Finish
Matte Black
Material
Brass
Depth
2.165 in
Width
2.165 in
Height
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101501BL
Zoro #
G508462598
UPC #
34449975513
Country of Origin
China

Dimensions

Depth
2.165 in
Width
2.165 in
Height
0.56 in

Details

Color/Finish
Matte Black
Material
Brass
Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.