Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pierce Escutcheon with Baseplate

  • Mfr # RP101501PC

  • Zoro # G608462627


product price: $60.59
/ea

Key Features

Color/Finish
Chrome
Material
Brass
Depth
2.165 in
Width
2.165 in
Height
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team