Zoro Homepage

Pierce Handle Kit

  • Mfr # RP101503SP

  • Zoro # G708460974


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Finish
Spotshield Brushed Nickel
Height
1.969 in
Length (In.)
6.299 in
Overall Width
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101503SP
Zoro #
G708460974
UPC #
34449975582
Country of Origin
China

Dimensions

Height
1.969 in
Length (In.)
6.299 in
Overall Width
3.74 in

Details

Finish
Spotshield Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.