Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pierce Handle Kit

  • Mfr # RP101506SP

  • Zoro # G108460987


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Finish
Spotshield Brushed Nickel
Overall Width
3.543 in
Length (In.)
6.299 in
Height
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP101506SP
Zoro #
G108460987
UPC #
34449975636
Country of Origin
China

Dimensions

Overall Width
3.543 in
Length (In.)
6.299 in
Height
1.969 in

Details

Finish
Spotshield Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.