Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pierce Handle

  • Mfr # RP101475BL

  • Zoro # G108460833


product price: $49.95
/ea

Key Features

Finish
Matte Black
Height
3.5 in
Overall Width
2.875 in
Length (In.)
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team