Zoro Homepage

Pilar Side Spray & Hose Assembly

  • Mfr # RP53880

  • Zoro # G707059803


product price: $64.69
/ea

Key Features

Material
Plastic
Finish
Chrome
Length
1.53
Color
Silver
Height
5.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP53880
Zoro #
G707059803
UPC #
34449597968
Country of Origin
United States

Dimensions

Length
1.53
Height
5.22
Width
1.53
Overall Height (In.)
5.22 in

Details

Material
Plastic
Finish
Chrome
Item
Side Spray
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.