Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilar Side Spray & Hose Assembly

  • Mfr # RP53880RB

  • Zoro # G507059805


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Venetian Bronze
Width
1.53
Length
1.53
Height
5.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP53880RB
Zoro #
G507059805
UPC #
34449597982
Country of Origin
United States

Dimensions

Width
1.53
Length
1.53
Height
5.22
Overall Height (In.)
5.22 in

Details

Material
Plastic
Finish
Venetian Bronze
Item
Side Spray
Color
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.