Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilar Side Spray & Hose Assembly

  • Mfr # RP53880SS

  • Zoro # G612415848


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Stainless
Width
1.53 in
Overall Height (In.)
5.22 in
Length
1.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP53880SS
Zoro #
G612415848
UPC #
34449597975
Country of Origin
United States

Dimensions

Width
1.53 in
Overall Height (In.)
5.22 in
Length
1.53 in
Depth
5.22 in

Details

Material
Plastic
Finish
Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.