Zoro Homepage

Pin Mount Swivel Connector

  • Mfr # U4002-PK

  • Zoro # G3295936


product price: $28.10
/ea

Key Features

Sub-Category
Connectors
Fits Brand
Delta
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4002-PK
Zoro #
G3295936
UPC #
-
Country of Origin
China

Dimensions

Size
2 1/8 in
Length
2.59
Width
0.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
2.13
Overall Height
2 1/8 in
Connection Size
1/2 in
Overall Length
2 5/8 in
Overall Width (In.)
0.94
Overall Height (In.)
2.13
Depth (In.)
2.59
Overall Width
1 in

Details

Sub-Category
Connectors
Fits Brand
Delta
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Standards
ASME A112.18.1, CSA B125.1
For Use With
Pin Mounts
Item
Hand Shower Mount Showering Component Faucet
Function
Showering Component
Series
Universal Showering Components
Type
Faucet
Features
Works with Hand Shower
Connection Type
IPS
Weight
0.13 lb
Mfr. Series
Excluded
Includes Handle
Handle Not Included
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Delta
Product Type
Swivel Connector
Compatible Product Type
Pin Mounts

Description

Pin Mount Swivel Connector, Connection Size 1/2 in, IPS, Finish Chrome, For Use With Pin Mounts, Plastic, Delta, 2 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.