Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Mount Swivel Connector

  • Mfr # U4002-WH-PK

  • Zoro # G3295945


product price: $23.59
/ea

Key Features

Sub-Category
Connectors
Fits Brand
Delta
Material
Plastic
Finish
White
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4002-WH-PK
Zoro #
G3295945
UPC #
-
Country of Origin
China

Dimensions

Size
2 1/8 in
Length
2.59
Overall Width (In.)
0.94
Overall Length
2 5/8 in
Overall Height
2 1/8 in
Width
0.94
Overall Height (In.)
2.13
Connection Size
1/2 in
Height
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.59
Overall Width
1 in

Details

Sub-Category
Connectors
Fits Brand
Delta
Material
Plastic
Finish
White
Material of Construction
Plastic
Standards
ASME A112.18.1, CSA B125.1
For Use With
Pin Mounts
Item
Hand Shower Mount Showering Component Faucet
Series
Universal Showering Components
Type
Faucet
Features
Works with Hand Shower
Connection Type
IPS
Function
Showering Component
Weight
0.15 lb
Mfr. Series
Excluded
Includes Handle
Handle Not Included
Compatible Product Type
Pin Mounts
Product Type
Swivel Connector
Compatible Series
Delta
Ligature-Resistant
Not Ligature-Resistant

Description

Pin Mount Swivel Connector, Connection Size 1/2 in, IPS, For Use With Pin Mounts, Plastic, Delta, 2 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.