Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Mount Swivel Connector

  • Mfr # U5002-PK

  • Zoro # G3295951


product price: $48.25
/ea

Key Features

Sub-Category
Connectors
Material
Metal
Finish
Chrome
Material of Construction
Metal
Standards
ASME A112.18.1, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5002-PK
Zoro #
G3295951
UPC #
-
Country of Origin
China

Dimensions

Size
1 7/16 in
Overall Height
1 1/2 in
Manufacturers Warranty Length
Limited Lifetime
Connection Size
1/2 in
Overall Length
2 1/2 in
Overall Width
1 in

Details

Sub-Category
Connectors
Material
Metal
Finish
Chrome
Material of Construction
Metal
Standards
ASME A112.18.1, CSA B125.1
For Use With
Shower Heads
Item
Pin Mount Swivel Connector
Connection Type
IPS
Includes Handle
Handle Not Included
Product Type
Swivel Connector
Compatible Series
Delta Swivel Connector
Compatible Product Type
Showerheads
Ligature-Resistant
Not Ligature-Resistant

Description

Pin Mount Swivel Connector, Connection Size 1/2 in, IPS, Finish Chrome, For Use With Shower Heads, Metal, Delta, 1 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.